Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide
Mfr # 5364451
Zoro # G6598529
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish Black Oxide
Product Information
- Brand Widia
- MFR # 5364451
- Zoro # G6598529
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 5/8 in |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #5 |
Shank Length | 1 3/16 in |
55% Thread Drill Size | #3 |
Square Size | 0.1890 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Cord and Plug (330079-98)
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19629)
- WIDIA Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (5364628)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925036)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205045)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (330210)
- Widia Taps