Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # VTSFT8004
Zoro # G7669350
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Tap Thread Type NPT
- Number of Flutes 4
- Tap Finish Bright (Uncoated)
Product Information
- Brand Widia
- MFR # VTSFT8004
- Zoro # G7669350
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Shank Dia. | 9/16 in |
Tap Dimension Type | Inch |
Thread Length | 1 in |
Overall Length | 2 13/32 in |
Pitch Diameter Limit | H3 |
Tap Size | 1/4" |
75% Thread Drill Size | 7/16 in |
Square Size | 0.4180 in |
Thread Size | 1/4"-18 |
Shank Length | 1 in |
Description
Spiral Flute Tap, Thread Size 1/4 In.-18, UNC, Overall Length 2 13/32 in, HSS-E, Bright (Uncoated), Thread Length 1 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit NPT, Class of Fit NPT, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- CAPRI TOOLS 1/4 in Drive 5 mm 6-Point Metric Deep Impact Socket (CP51205)
- MAKITA Compact Impact Wrench, 3/8 in Drive Sz (XWT16Z)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5101)
- WIDIA Spiral Flute Tap Taper, 4 Flutes (VTSFT8007)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- Widia Taps