Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, #12-24, Bottoming, UNC, 3 Flutes, Uncoated
Mfr # 16016
Zoro # G7696188
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Chamfer Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
Product Information
- Brand Widia
- MFR # 16016
- Zoro # G7696188
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Thread Length | 1/2 in |
Tap Dimension Type | Inch |
Shank Dia. | 7/32 in |
Pitch Diameter Limit | H3 |
Overall Length | 2 3/8 in |
Tap Size | #12 |
65% Thread Drill Size | 4.60 mm |
Thread Size | #12-24 |
75% Thread Drill Size | 4.45 mm |
55% Thread Drill Size | #13 |
Square Size | 0.1650 in |
Shank Length | 1 7/16 in |
Description
Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Striking Wrench, Hammer, 2 9/16 Inch Opening, 6 Points (JHWHW-6082)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595035911)
- IDEAL T-Cutter (45-123)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364610)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (VTSFT-TC6508)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- Widia Spiral Flute 3-Flute Taps