Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC
Mfr # VTSFT-TC5143
Zoro # G3781913
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Number of Flutes 2
- Shank Dia. 3/16 in
- Thread Direction Right Hand
Product Information
- Brand Widia
- MFR # VTSFT-TC5143
- Zoro # G3781913
- UPC # 4056544571090
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 3/16 in |
Thread Length | 1/2 in |
Overall Length | 2 11/32 in |
Shank Length | 1 7/32 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Style | Spiral Flute |
Series | WGT |
Standards | DIN-ANSI |
Tap Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Coolant Fed | Non-Coolant Through |
Material Grade - Machining | WN44EG |
Thread Limit | H5 |
Measurement System | Pipe |
Thread Standard | Metric |
Class of Fit | 2B |
Description
Spiral Flute Tap, Thread Size #10-24, Metric, Overall Length 2 11/32 in, High Speed Steel, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732601)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 0 Pockets (5139B)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- Widia Taps