Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN
Mfr # GT305051
Zoro # G6901045
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Finish TiCN
- Tap Style Spiral Flute
Product Information
- Brand Widia
- MFR # GT305051
- Zoro # G6901045
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Thread Length | 1 1/4 in |
Overall Length | 5 1/8 in |
Tap Size | 1" |
Shank Dia. | 51/64 in |
Shank Length | 2 17/32 in |
Thread Size | 1"-8 |
75% Thread Drill Size | 22.25 mm |
55% Thread Drill Size | 29/32 in |
Square Size | 0.5970 in |
65% Thread Drill Size | 57/64 in |
Size | 1 |
Description
Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, HSS-E-PM, TiCN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Black (808NW)
- DRILL AMERICA 31/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31/64)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-18 NPT (411896)
- RIDGID Diehead, Cmpl 12R 3/4 Npt Plct (51862)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- VERSADRIVE HMT Spiral Flute ImpactaTap 5/16 - 18 UNC (309020-0020)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/2 - 13 UNC (309020-0040)
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Bottom Spiral Flute (008340AS)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- Widia Taps