Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS201A04800
Zoro # G2734319
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1890
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Product Information
- Brand Widia
- MFR # VDS201A04800
- Zoro # G2734319
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Flute Length | 1 3/32 in |
Sizes Included | #12 |
Shank Dia. | 15/64 in |
Depth:Dia. Ratio | 3xD |
Overall Length | 2 19/32 in |
Depth x Dia. Ratio | 3xD |
Shank Length | 1 13/32 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | H7 |
Maximum Drilling Depth | 25/32 in |
Drill Point Length | 0.0310 in |
Description
Screw Machine Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Long Nose Pliers, 90 deg., 16" (60783)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MILWAUKEE TOOL Compact Electrician's Work Pouch (48228111)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'8)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A03175)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (TDS411A03175)
- WIDIA Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A12000)
- WIDIA Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A07938)
- WIDIA Carbide Drill, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A12600)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A03175)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48517)
- Widia Screw Machine Length Drill Bits