Shop All Pipe Taps
Widia
Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS
Mfr # 16358
Zoro # G3489586
original price:
$40.95
5% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Grouping Tap
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Tap Dimension Type | Pipe |
Thread Length | 1-1/16" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.700" |
Overall Length | 2-9/16" |
Tap Size | 3/8" |
Square Size | 0.5310 in |
Thread Size | 3/8"-18 |
75% Thread Drill Size | 9/16 in |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
Size | 3/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPSF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit D6, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Magnetic Attachment, 1/4" Hex Shank (48-32-4550�)
- ZORO SELECT Squeezer Die, 5/16 Dia, 5/8, Tubular Roll (SQ-5-39)
- DRILL AMERICA #28 HSS Heavy Duty Split Point Stub Drill Bit (DWDST28)
- J.W. WINCO GN471-80-B8 Crank Handle Aluminum (8MB94)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19702)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (16240)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- WIDIA Pipe Tap, 1/8"-27, Plug, 5 Flutes, UNC (19650)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (11805)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- Widia Taps