Shop All Pipe Taps
Widia
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # 19458
Zoro # G1016802
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Finish TiN
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-1/4" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.906" |
Thread Length | 1-3/8" |
Tap Size | 3/4" |
Thread Size | 3/4"-14 |
75% Thread Drill Size | 29/32 in |
Tap Length Standard | American Standard Dryseal Pipe Form, USCTI |
Size | 3/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 60.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 29/32 in, Thread Limit D4, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 27/32-15/16, 8, HSS (4LGT4)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDP7/16)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- PROTO Punch Pin Super Duty Long 3/16" (J48316L)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (11803)
- WIDIA Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (16237)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- WIDIA Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (16101)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C56703)
- Widia Pipe Taps