Shop All Pipe Taps
Widia
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # 16227
Zoro # G1129441
original price:
$95.95
10% off
new price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Number of Pieces 1
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Tap Dimension Type | Pipe |
Shank Dia. | 0.906" |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-1/4" |
Thread Length | 1-3/8" |
Tap Size | 3/4" |
Size | 3/4 |
Square Size | 0.6790 in |
Thread Size | 3/4"-14 |
75% Thread Drill Size | 29/32 in |
Shank Length | 1 7/8 in |
Tap Length Standard | USCTI |
Drill Bit Size | 29/32 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit H2, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- VESSEL IMPACT BALL Torsion Bit PH2x90, PK10 (IBPH290P10K)
- ILC Replacement for Dewalt Dcb095 Battery (DCB095 BATTERY DEWALT)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11801)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (11802)
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16235)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11800)
- HANSON 3/4" - 14 NPT Taper Tap (1906)
- Widia Taps