Shop All Pipe Taps
Widia
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # 11805
Zoro # G2472522
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- List Number 7320
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Tap Dimension Type | Pipe |
Overall Length | 3-1/4" |
Shank Dia. | 0.906" |
Tap Size | 3/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/8" |
Size | 3/4 |
Square Size | 0.6790 in |
Thread Size | 3/4"-14 |
75% Thread Drill Size | 29/32 in |
Tap Length Standard | ANSI, USCTI |
Shank Length | 1 7/8 in |
Drill Bit Size | 29/32 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit H3, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Wire Stripper Conversion Kit For FT-8004 (FT8004-82)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520021812)
- FEIN Hacksaw Blade, 12 In. L, Carbide (69908104004)
- GERBER Knife, Fine Blade Edge (46009)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19246)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19746)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19740)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (11804)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250508)
- Widia Taps