Shop All Pipe Taps
Widia
Pipe Tap, 2"-11-1/2, Plug, 7 Flutes, UNC
Mfr # 16118
Zoro # G7696346
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11-1/2
- Tap Chamfer Plug
- Number of Flutes 7
- Tap Thread Type UNC
- Tap Style Pipe
Product Information
Dimensions
Tap Thread Size | 2"-11-1/2 |
Shank Dia. | 1.875" |
Tap Dimension Type | Inch |
Thread Length | 1-3/4" |
Pitch Diameter Limit | Not Rated |
Overall Length | 4-1/4" |
Tap Size | 2" |
Shank Length | 2 1/2 in |
Square Size | 1.4062 in |
75% Thread Drill Size | 2-3/16 in |
Tap Length Standard | USCTI |
Thread Size | 2"-11 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 2 In.-11 1/2, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2-3/16 in, Thread Limit H3, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- WESTWARD 26 ft Tape Measure, 1 in Blade (1MKT1)
- MILWAUKEE TOOL 50 PC Hook Utility Knife Blades w/ Dispenser (48-22-1952)
- CHANNELLOCK Channellock® 526 6-1/2" Slip Joint Plier (526)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (11803)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11800)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- WIDIA Pipe Tap, 1/8"-27, Plug, 5 Flutes, UNC (19650)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19246)
- WALTER SURFACE TECHNOLOGIES 1/8Taper Pipe Taps Npt (02C020)
- Widia Taps