Shop All Pipe Taps
Widia
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 19712
Zoro # G2250263
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Size 1/8"
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Tap Size | 1/8" |
Overall Length | 2-1/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.437" |
Thread Length | 3/4" |
Size | 1/8 |
Tap Length Standard | USCTI |
75% Thread Drill Size | Q |
Drill Bit Size | Q |
Shank Length | 1 3/8 in |
Square Size | 0.3280 in |
Thread Size | 1/8"-27 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit H4, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Air Die Grinder, 0.25 Hp (IR301B)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0202-4X)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, SAE, 8 pcs (CP11750-8SPK)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (16240)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16227)
- WIDIA Pipe Tap, 1/8"-27, Plug, 5 Flutes, UNC (19650)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, UNC (16213)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (C64060)
- Widia Taps