Shop All Pipe Taps
Widia
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 11801
Zoro # G0508681
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Dimension Type Pipe
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Tap Dimension Type | Pipe |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Tap Size | 1/8" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.438" |
Square Size | 0.3280 in |
Shank Length | 1 3/8 in |
Tap Length Standard | ANSI, USCTI |
75% Thread Drill Size | Q |
Drill Bit Size | Q |
Thread Size | 1/8"-27 |
Size | 1/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit H2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Hand File - Swiss Pattern, Cut 0 (12623)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 6 in, 12 in L, 4 Pieces, Chrome (4514)
- HHIP MT1 Medium Duty Live Center (3900-5001)
- G.L. HUYETT Detent Pin 1/2 x 6-1/2 SS300 PL (DTPS-0500-6500)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16249)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- WIDIA Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (16101)
- WIDIA Pipe Tap, 2"-11-1/2, Plug, 7 Flutes, UNC (16118)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (11804)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- YMW TAPS Pipe Tap, 1/8"-27, NPS (383301TIN)
- Widia Taps