Shop All Pipe Taps
Widia
Pipe Tap, 1/4"-18, Taper, 4 Flutes, UNC
Mfr # 16213
Zoro # G7696398
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type UNC
- Number of Pieces 1
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Overall Length | 2-7/16" |
Thread Length | 1-1/16" |
Tap Dimension Type | Inch |
Shank Dia. | 0.563" |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/4" |
75% Thread Drill Size | 7/16 in |
Tap Length Standard | ANSI, USCTI |
Drill Bit Size | 7/16 in |
Thread Size | 1/4"-18 |
Shank Length | 1 3/8 in |
Square Size | 0.1910 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-18 HSS Plug Hand Tap (DWTST11/16-18P)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/8x18 In (48-20-7236)
- TOOLPRO Lower Strut for TP02440 (TPS2324M)
- MILWAUKEE TOOL EXACT 4" Die (49-16-2678)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16204)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (19458)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (11802)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- Widia Taps