Shop All Pipe Taps
Widia
Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT
Mfr # 16109
Zoro # G3192497
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Dimension Type Pipe
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Tap Dimension Type | Pipe |
Tap Size | 1/2" |
Overall Length | 3-1/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.688" |
Tap Length Standard | USCTI |
Square Size | 0.2750 in |
75% Thread Drill Size | 45/64 in |
Shank Length | 1 15/32 in |
Thread Size | 1/2"-14 |
Size | 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16227)
- WIDIA Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (16237)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (11802)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- DRILL AMERICA 1-1/4"-11-1/2" NPT HSS 5 Flute Pipe Tap (DWT64011)
- Widia Pipe Taps