Shop All Pipe Taps
Widia
Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT
Mfr # 19690
Zoro # G7584701
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Grouping Tap
Product Information
Dimensions
Tap Thread Size | 1/16"-27 |
Thread Length | 11/16" |
Tap Size | 1/16" |
Shank Dia. | 0.312" |
Overall Length | 2-1/8" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Thread Size | 1/16"-27 |
Drill Bit Size | C |
Shank Length | 1 27/64 in |
Square Size | 0.2340 in |
75% Thread Drill Size | C |
Tap Length Standard | USCTI |
Size | 1/16 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Thread Limit H5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32"-40 HSS Plug Hand Tap (DWTST7/32-40P)
- HHIP 1/8" A High Speed Steel Keyway Broach With 1 Shim (2006-1008)
- OX TOOLS 7-Inch OXTreme Multi-Cut Diamond Blade (OX-UDH10-7)
- SUNEX Torque Wrench 3/4 In. Drive 110-600 F (40600)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19728)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- WIDIA Pipe Tap, 1/8"-27, Plug, 5 Flutes, UNC (19650)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (11808)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (11803)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Bottoming, 4 Flutes (015154AS)
- Widia Taps