Shop All Pipe Taps
Widia
Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT
Mfr # 16235
Zoro # G1922873
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Pitch Diameter Limit | Not Rated |
Tap Size | 1" |
Tap Dimension Type | Pipe |
Shank Dia. | 1.125" |
Overall Length | 3-3/4" |
Thread Length | 1-3/4" |
Square Size | 0.8430 in |
75% Thread Drill Size | 1-9/64 in |
Tap Length Standard | USCTI |
Drill Bit Size | 1 9/64 in |
Shank Length | 2 in |
Thread Size | 1" -11 1/2 |
Size | 1" |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In. -11 1/2, NPTF, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1-9/64 in, Thread Limit H2, Number of Flutes 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40408)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1170)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16212)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16232)
- WIDIA Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (16201)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (VTSTR8002)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- Widia Taps