Shop All Indexable Milling Inserts
Widia
Parallelogram XPHT Carbide
Mfr # XPHT160432AL
Zoro # G3878069
product price: $18.75
/ea
Sold in multiples of 5 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style XPHT
- Insert Size 160432
- For Use With M680 Series 0 Degrees /90 Degrees Shoulder Mills
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # XPHT160432AL
- Zoro # G3878069
- UPC # 4021169233524
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 160432 |
Corner Radius | 3.20mm |
Mounting Hole Dia. | 4.40mm |
Cutting Edge Length | 15.67mm |
Width | 9.80mm |
Through Hole Inside Dia. | 4.40mm |
Description
Parallelogram Milling Insert, 20 Degrees , XPHT160432AL, AL, On One Side, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING POGO II PULLING STICK (SS20099)
- MIGHTY MAXX Pliers Multi-Groove 8in (083-11218)
- ZORO SELECT Carbide End Mill, 3.5mm, 4FL, Single (223-001435)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T324CA2325)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- Widia Indexable Milling Inserts