Shop All Milling Inserts
Widia
Milling Insert, Square
Mfr # SNMT435AZR31
Zoro # G4794951
product price: $14.85
/ea
Sold in multiples of 5 for $74.25
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Dia. 0.2165 in
- Coating Al2O3
- Inscribed Circle 1/2 in
- No. of Edges 4
- Mounting Style Screw Clamp
Product Information
- Brand Widia
- MFR # SNMT435AZR31
- Zoro # G4794951
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.2165 in |
Insert Size | 435 |
Cutting Edge Length | 12.70mm |
Through Hole Inside Dia. | 0.2165 in |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Diamond Machinist File - Square, Medium Cut (04062)
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 10 (5-156)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- MASTER APPLIANCE Plastic Welding Tip, For 33M692 (35295)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- Widia Milling Inserts