Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDPT1703SRMH
Zoro # G4876930
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style XDPT
- Insert Application Roughing
- Hardened (H) Compatibility No
- Cast Iron (K) Compatibility Yes
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # XDPT1703SRMH
- Zoro # G4876930
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 170412 |
Nose Radius | 0.047" |
Mounting Hole Dia. | 4.40mm |
Cutting Edge Length | 16.71mm |
Corner Radius | 1.20mm |
Width | 9.60mm |
Through Hole Inside Dia. | 4.40mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMH, MH, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- WIDIA Milling Insert, Parallelogram, 15.67mm (XPHT332AL)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANENLD)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- Widia Milling Inserts