Shop All Milling Inserts
Widia
Milling Insert, Parallelogram
Mfr # XDCT1702RALP
Zoro # G4806888
product price: $19.65
/ea
Sold in multiples of 5 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiB2
- No. of Edges 2
- Insert Thickness 0.193"
- Inscribed Circle 0.378 in
- Stainless (M) Compatibility No
Product Information
- Brand Widia
- MFR # XDCT1702RALP
- Zoro # G4806888
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 4.40mm |
Nose Radius | 0.031" |
Insert Size | 170408 |
Width | 9.60mm |
Through Hole Inside Dia. | 4.40mm |
Cutting Edge Length | 16.71mm |
Corner Radius | 0.80mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1702RALP, ALP, On One Side, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000061)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- Widia Milling Inserts