Shop All Indexable Toolholders
Widia
Indexable Toolholder, SDJC,
Mfr # SDJCR123
Zoro # G3786700
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.4578"
- Number of Inserts Required 1
- Shank Square
- Cutting Direction Right Hand
- Shank Length 3-5/8 in
Product Information
- Brand Widia
- MFR # SDJCR123
- Zoro # G3786700
- UPC # 4021169422249
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.4578" |
Shank Length | 3-5/8 in |
Overall Length | 4-1/2 in |
Insert Size | 32.52 |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Head Length | 7/8 in |
Description
Indexable Turning Toolholder, SDJC, Insert Style DC, Overall Length 4-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F41/64)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1706)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- KYOCERA Internal Grooving Toolholder, SIGER 0809CEH (SIGER0809CEH)
- Widia Indexable Tools