Shop All Indexable Toolholders
Widia
Indexable Toolholder, SCLC,
Mfr # SCLCR083
Zoro # G3792334
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.3808"
- Number of Inserts Required 1
- Material Steel
- Shank Length 2-7/8 in
- Clamp Screw
Product Information
- Brand Widia
- MFR # SCLCR083
- Zoro # G3792334
- UPC # 4021169422614
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.3808" |
Shank Length | 2-7/8 in |
Insert Size | 32.52 |
Overall Length | 3-1/2 in |
Shank Height | 1/2 in |
Shank Width | 1/2 in |
Head Length | 5/8 in |
Description
Indexable Turning Toolholder, SCLC, Insert Style CC, Overall Length 3-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 1-2 Npsm Hs (47860)
- OLFA Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- CTA MANUFACTURING BMW/MINI/FORD 22MM X 16 PT SKT (CTA3870)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-080-300)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- WIDIA Thread Turning Toolholder, NSL2525M3 (NSL2525M3)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- WIDIA Thread Turning Toolholder, NSR162C (NSR162C)
- TUNGALOY Face Groove/Turn Holder, EFPR-6-055075 (6734864)
- Widia Indexable Tools