Shop All Indexable Toolholders
Widia
Indexable Toolholder, DCLN,
Mfr # DCLNL244DKC3
Zoro # G3793579
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.5077"
- Number of Inserts Required 1
- Overall Length 6 in
- Insert Size 432
- Rake Double Negative
Product Information
- Brand Widia
- MFR # DCLNL244DKC3
- Zoro # G3793579
- UPC # 4050841001007
- Country of Origin India
- Category Indexable Toolholders
Dimensions
Cutting Length | 0.5077" |
Overall Length | 6 in |
Insert Size | 432 |
Shank Length | 4-3/4 in |
Shank Height | 1-1/2 in |
Shank Width | 1 1/2 in |
Description
Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Plstc Razor Blades Single Edge PK25 (9823PK)
- CHANNELLOCK PLIER SLIP JOINT 8"" (528)
- DIABLO 1-3/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1390)
- M.A. FORD Twister Micro-Tuff Drill, #56 (30504650AM)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- WIDIA Indexable Toolholder, DCLN, (DCLNR244DKC3)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- Widia Indexable Tools