Shop All Indexable Boring Bars
Widia
Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape
Mfr # A16NER3
Zoro # G3573103
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 12 in
- Cutting Direction Right Hand
- Insert Shape Top Notch
- Shank Material High Speed Steel
Product Information
- Brand Widia
- MFR # A16NER3
- Zoro # G3573103
- UPC # 4021169729386
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1 in |
Overall Length | 12 in |
Insert Size | 3 |
Min. Bore Dia. | 1-3/8 |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Insert Shape | Top Notch |
Shank Material | High Speed Steel |
ANSI Code | A16NER3 |
Lead Angle | 0 Degrees |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Type | Top Notch Clamping |
Coolant Fed | Coolant Through |
Cutting Application | Inside Diameter Internal Threading |
Insert Style | N.3L |
Insert Holding Type | Top Clamping |
ISO Number | A16NER3 |
Center to Cutting Tip | 0 |
Toolholder Style | A-NE |
Number of Coolant Holes | 1 |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 1 in, Overall Length 12 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (40014)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12756)
- CENTURY DRILL & TOOL 27/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24227)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Boring Bar, QSBI375750155R, 4 in L, High Speed Steel, Triangle Insert Shape (QSBI375750155R)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, E12S-STFCR2, (E12S-STFCR2)
- Widia Indexable Boring Bars