Shop All Indexable End Mills
Widia
Indexable Square Shoulder End Mill, VSM11 Series, 0.4610 in Depth of Cut
Mfr # VSM11D050Z01C062XD11L400
Zoro # G3801531
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM11
- Overall Length 4 in
- Depth of Cut 0.4610 in
- Material - Machining High Speed Steel
- Shank Dia. 5/8 in
Product Information
- Brand Widia
- MFR # VSM11D050Z01C062XD11L400
- Zoro # G3801531
- UPC # 4050839639731
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Overall Length | 4 in |
Depth of Cut | 0.4610 in |
Shank Dia. | 5/8 in |
Insert Size | 110408 |
Min. Cutting Dia. | 1/2 in |
Shank Length | 3.2000 in |
Neck Dia. | 0.3920 in |
Head Projection Length | 0.8000 in |
Max. Cutting Dia. | 1/2 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1/2 in, Shank Dia. 5/8 in, Straight, Overall Length 4 in, ANSI Code VSM11D050Z01C062XD11L400, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Compact Router, Brushless, Cordless, 40V (GTR01Z)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X50)
- MILWAUKEE TOOL 3-5/8" SUPER SAWZALL Blade (5 PK) (48-00-5163)
- STARRETT Wireless Digital Indicator (W2900-3M-25)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- Widia Indexable End Mills