Shop All Indexable End Mills
Widia
Indexable Face Mill, VXF Series, 0.0984 in Depth of Cut
Mfr # VXF400Z06S125XD12
Zoro # G3792319
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VXF
- Overall Length 1-31/32 in
- Depth of Cut 0.0984 in
- Material - Machining High Speed Steel
- Insert Size 120512
Product Information
- Brand Widia
- MFR # VXF400Z06S125XD12
- Zoro # G3792319
- UPC # 4061779081610
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 1-31/32 in |
Depth of Cut | 0.0984 in |
Insert Size | 120512 |
Arbor Dia. | 1-1/4 in |
Max. Cutting Dia. | 4 in |
Hub Outside Dia. | 2.5591 in |
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/4 in, Depth of Cut 0.0984 in, ANSI Code VXF400Z06S125XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Rugged 21 Pocket Tool Case (H-90)
- MARTOR Concealed blade metal detectable knife 5 7/8 in L, 10 PK (150007.12)
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RG)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- Widia End Mills