Shop All Indexable End Mills
Widia
Indexable Face Mill, VXF Series, 0.0984 in Depth of Cut
Mfr # VXF200Z05S075XD12
Zoro # G3788125
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VXF
- Overall Length 1.5748 in
- Depth of Cut 0.0984 in
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Widia
- MFR # VXF200Z05S075XD12
- Zoro # G3788125
- UPC # 4061779080774
- Country of Origin Multiple
- Category Indexable End Mills
Dimensions
Overall Length | 1.5748 in |
Depth of Cut | 0.0984 in |
Insert Size | 120512 |
Arbor Dia. | 3/4 in |
Max. Cutting Dia. | 2 in |
Hub Outside Dia. | 1.8110 in |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0984 in, ANSI Code VXF200Z05S075XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/4" Drive 120 Tooth Pear Head (CMMT82010)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- MAKITA 4" x 24" Belt Sander (9403)
- GENERAL TOOLS Inspection Mirror, Oblong Mirror, 2 x 312 in Mirror, Glass Mirror, 16 in OAL (560)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- Widia End Mills