Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM890 Series, 9.80mm Depth of Cut
Mfr # VSM890D300Z05S100SN12
Zoro # G3785300
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series VSM890
- Overall Length 1-3/4 in
- Depth of Cut 9.80mm
- Material - Machining High Speed Steel
- Insert Size 120408
Product Information
- Brand Widia
- MFR # VSM890D300Z05S100SN12
- Zoro # G3785300
- UPC # 4061779075596
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 1-3/4 in |
Depth of Cut | 9.80mm |
Insert Size | 120408 |
Hub Outside Dia. | 55.63mm |
Arbor Dia. | 1 in |
Description
Indexable Face Mill, Arbor Dia. 1 in, Depth of Cut 9.80mm, ANSI Code VSM890D300Z05S100SN12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/32 (44026)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPG4)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (YD1150038SHR00)
- Widia End Mills