Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut
Mfr # VSM490D400Z08S150XN15
Zoro # G3803482
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series VSM490-15
- Cutting Dia. 4"
- Overall Length 2 in
- Number of Inserts Required 8
- Depth of Cut 0.5910 in
Product Information
- Brand Widia
- MFR # VSM490D400Z08S150XN15
- Zoro # G3803482
- UPC # 4050841729772
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 4" |
Overall Length | 2 in |
Depth of Cut | 0.5910 in |
Insert Size | 15T608 |
Max. Cutting Dia. | 4 in |
Arbor Dia. | 1-1/2 in |
Hub Outside Dia. | 3.3800 in |
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.5910 in, ANSI Code VSM490D400Z08S150XN15, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 Ip15, KLS-20 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #30 (54040)
- GENERAL TOOLS Automatic Center Punch, Length 5 5/8 in, Diameter 5/8 in, Replaceable Point (78)
- PROSKIT Ergo-Lunar Crimper with Insul. Terminals (1PK-3003FD27)
- PRIMEFIT Industrial Blowgun w 6-in. Extension and Hi Flow Tip (XBG6006)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- Widia Indexable End Mills