Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM17 Series, 2" Max Cut Dia, 0.6350 in Depth of Cut
Mfr # VSM17D200Z05S075XD17
Zoro # G3797830
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM17
- Cutting Dia. 2"
- Overall Length 1.5750 in
- Number of Inserts Required 5
- Depth of Cut 0.6350 in
Product Information
- Brand Widia
- MFR # VSM17D200Z05S075XD17
- Zoro # G3797830
- UPC # 4056544114228
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Cutting Dia. | 2" |
Overall Length | 1.5750 in |
Depth of Cut | 0.6350 in |
Insert Size | 1704 |
Shank Dia. | 3/4 in |
Min. Cutting Dia. | 2 in |
Max. Cutting Dia. | 2 in |
Arbor Dia. | 3/4" |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Shank Dia. 3/4 in, Overall Length 1.5750 in, ANSI Code VSM17D200Z05S075XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gear, Asm 2Nd Intermediate (52527)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- WIHA Stubby Ball Hex Bit Set, Pieces 6 (38056)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- Widia Indexable End Mills