Shop All Indexable End Mills
Widia
Indexable Face Mill, M1200 Series, 3.50mm Depth of Cut
Mfr # M1200D300Z08S100HN07
Zoro # G3784549
product price: $699.34
/ea
Free Shipping & Returns
$699.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M1200
- Overall Length 44.45mm
- Depth of Cut 3.50mm
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Widia
- MFR # M1200D300Z08S100HN07
- Zoro # G3784549
- UPC # 4021169615610
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 44.45mm |
Depth of Cut | 3.50mm |
Insert Size | 0704 |
Max. Cutting Dia. | 84.90mm |
Hub Outside Dia. | 55.60mm |
Arbor Dia. | 1 in |
Description
Indexable Face Mill, Max. Cutting Dia. 84.90mm, Arbor Dia. 1 in, Depth of Cut 3.50mm, ANSI Code M1200D300Z08S100HN07, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, Lock-On (6124-30)
- SUNEX Deep Flip Impact Socket 3/4"X13/16", 1/2" Drive (SUN2701)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1000mm/0-40" 125mm Jaw Length Vernier Caliper Fine Adjustment (1300-0015)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- Widia Indexable End Mills