Shop All Indexable End Mills
Widia
Indexable Face Mill, M1200 Series, 3" Max Cut Dia, 3.50mm Depth of Cut
Mfr # M1200D300Z05S100HN07
Zoro # G3799675
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M1200
- Cutting Dia. 3"
- Overall Length 44.45mm
- Number of Inserts Required 5
- Depth of Cut 3.50mm
Product Information
- Brand Widia
- MFR # M1200D300Z05S100HN07
- Zoro # G3799675
- UPC # 4021169615672
- Country of Origin India
- Category Indexable End Mills
Dimensions
Cutting Dia. | 3" |
Overall Length | 44.45mm |
Depth of Cut | 3.50mm |
Insert Size | 0704 |
Shank Dia. | 1" |
Max. Cutting Dia. | 84.90mm |
Hub Outside Dia. | 55.60mm |
Arbor Dia. | 1 in |
Description
Indexable Face Mill, Max. Cutting Dia. 84.90mm, Arbor Dia. 1 in, Depth of Cut 3.50mm, ANSI Code M1200D300Z05S100HN07, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Mirror Removal Wrench (LIS60400)
- MAYHEW STEEL PRODUCTS CHISEL HALF ROUND NOSE 5/16" (MY10503)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- TOOL MT45 4.5 in. Concrete Margin Trowel (TO155845)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- OSG Indexable Square Shoulder End Mill (7802903)
- Widia Indexable End Mills