Shop All Indexable End Mills
Widia
Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut
Mfr # M1200D200Z05S075HN07
Zoro # G3800089
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M1200
- Cutting Dia. 2"
- Overall Length 40.00mm
- Number of Inserts Required 5
- Depth of Cut 3.50mm
Product Information
- Brand Widia
- MFR # M1200D200Z05S075HN07
- Zoro # G3800089
- UPC # 4021169667558
- Country of Origin India
- Category Indexable End Mills
Dimensions
Cutting Dia. | 2" |
Overall Length | 40.00mm |
Depth of Cut | 3.50mm |
Shank Dia. | 0.7500" |
Insert Size | 0704 |
Max. Cutting Dia. | 59.51mm |
Arbor Dia. | 3/4 in |
Hub Outside Dia. | 44.45mm |
Description
Indexable Face Mill, Max. Cutting Dia. 59.51mm, Arbor Dia. 3/4 in, Depth of Cut 3.50mm, ANSI Code M1200D200Z05S075HN07, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Assy, Rect-1.31X2.62 33.3X67.9 (60053)
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- CABLE PREP CPT Replacement Blade, Black, PK10 (RBC-6590)
- MELIN TOOL CO Carbide Micro End Mill 0.078X0.234 (CCMG-.078-R010-ALTIN)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- Widia Indexable End Mills