Shop All Indexable End Mills
Widia
Indexable Face Mill, M100 Series, 0.3150 in Depth of Cut
Mfr # M100D200Z04S075RC16
Zoro # G3800490
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M100
- Overall Length 1-5/8 in
- Depth of Cut 0.3150 in
- Material - Machining High Speed Steel
- Insert Size 1606
Product Information
- Brand Widia
- MFR # M100D200Z04S075RC16
- Zoro # G3800490
- UPC # 4021169317569
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 1-5/8 in |
Depth of Cut | 0.3150 in |
Insert Size | 1606 |
Arbor Dia. | 3/4 in |
Hub Outside Dia. | 1.7000 in |
Max. Cutting Dia. | 2 in |
Details
Item | Indexable Face Mill |
Series | M100 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Type | Face Mill |
Number of Flutes | 4 |
Insert Shape | Round |
Coolant Fed | Coolant Through |
ANSI Code | M100D200Z04S075RC16 |
Compatible Hardware | 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4.5x0.75 x 11 T20, Screw 3/8"-24 x 1 in LG Coolant G |
Number of Inserts | 4 |
Features | Anti-Rotation Feature for Top Security |
Insert Style | RC |
Insert Holding Type | Screw |
ISO Number | M100D200Z04S075RC16 |
Cutting Application | 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End |
Max. Speed | 15,000 RPM |
Material | High Speed Steel |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3150 in, ANSI Code M100D200Z04S075RC16, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4.5x0.75 x 11 T20, Screw 3/8 In.-24 x 1 in LG Coolant G, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS, Even (21ML31)
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in (J2631PW)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-12MM)
- STANLEY 100 ft/30mm Tape Measure, 1/2 in Blade (34-771)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- Widia End Mills