Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, SCBI75065L, 6 in L, Carbide, Triangle Insert Shape
Mfr # SCBI75065L
Zoro # G3573602
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Overall Length 6 in
- Cutting Direction Left Hand
- Insert Shape Triangle
- Shank Material Carbide
Product Information
- Brand Widia
- MFR # SCBI75065L
- Zoro # G3573602
- UPC # 4021169386107
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Insert Size | 3205 |
Cutting Height | 0.0075 in |
Shank Length | 4.7680 in |
Min. Bore Dia. | 0.8500 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, SCBI75065L, 95 Degrees , 0.4600 in, T10 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 18 mm XZN Triple Square Bit Socket (CP30056)
- SAFETY SPEED Fixed Stand, Mfr. No. 6400 and 3400 (6420)
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.34"L, Blind Tap (0033-C)
- MICRO 100 Tool Holder - Steel (TH-104)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, QSBI375750155R, 4 in L, High Speed Steel, Triangle Insert Shape (QSBI375750155R)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- H & H INDUSTRIAL PRODUCTS 3/4 X 8 X 1/4" Double End Boring Bar (1015-0748)
- Widia Indexable Tools