Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape
Mfr # QCBI50085R
Zoro # G3573155
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Insert Shape Triangle
- Shank Material Carbide
Product Information
- Brand Widia
- MFR # QCBI50085R
- Zoro # G3573155
- UPC # 4021169378003
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Insert Size | 21505 |
Cutting Height | 0.0075 in |
Shank Length | 7.1580 in |
Min. Bore Dia. | 0.5630 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, QCBI50085R, 95 Degrees , 0.2960 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA 6-32 Hand Tap Set (2865274)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- WIDIA Indexable Boring Bar, QSBI50065R, 6 in L, High Speed Steel, Triangle Insert Shape (QSBI50065R)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Boring Bar, A08RSCLPR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08RSCLPR2)
- NAREX 1 150mm Boring Bar For VHU36 Boring Facing Head (300890)
- Widia Indexable Boring Bars