Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, GSBIW31243R, 4 in L, High Speed Steel, Trigon Insert Shape
Mfr # GSBIW31243R
Zoro # G3574232
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 4 in
- Cutting Direction Right Hand
- Insert Shape Trigon
- Shank Material High Speed Steel
Product Information
- Brand Widia
- MFR # GSBIW31243R
- Zoro # G3574232
- UPC # 4021169368745
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 4 in |
Insert Size | 1511 |
Cutting Height | 0.0100 in |
Min. Bore Dia. | 0.3470 in |
Insert Cutting Edge Length | 3.26mm |
Shank Length | 3-1/2 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, GSBIW31243R, 93 Degrees , 0.1740 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- QEP Multipurpose Sponge (70005-24)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (328240)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- WIDIA Indexable Boring Bar, QSBI50065R, 6 in L, High Speed Steel, Triangle Insert Shape (QSBI50065R)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- Widia Indexable Boring Bars