Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, A32VMDUNR4, 16 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A32VMDUNR4
Zoro # G3573584
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Dia. 2 in
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
- Shank Material High Speed Steel
Product Information
- Brand Widia
- MFR # A32VMDUNR4
- Zoro # G3573584
- UPC # 4021169419447
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 16 in |
Shank Dia. | 2 in |
Insert Size | 432 |
Shank Length | 14 in |
Min. Bore Dia. | 2-1/2 in |
Insert Cutting Edge Length | 15.50mm |
Description
Indexable Boring Bar, A-MDUN, Insert Shape 55 Degrees Diamond, Overall Length 16 in, A32VMDUNR4, 93 Degrees , 1.3700 in, Coolant Through, Boring, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (447958)
- VIKING Stick-It Type, Sander Shoe Psa, V101 (V514)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- Widia Indexable Tools