Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape
Mfr # A12SMWLNR3
Zoro # G3574713
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Cutting Direction Right Hand
- Insert Shape Trigon
- Shank Material High Speed Steel
Product Information
- Brand Widia
- MFR # A12SMWLNR3
- Zoro # G3574713
- UPC # 4021169421396
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Insert Size | 332 |
Insert Cutting Edge Length | 6.52mm |
Min. Bore Dia. | 0.9300 in |
Cutting Height | 0.0075 in |
Description
Indexable Boring Bar, A-MWLN, Insert Shape Trigon, Overall Length 10 in, A12SMWLNR3, 95 Degrees , 1/2 in, Coolant Through, Boring, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Center Punch, 5 in. L, Steel, Black Oxide (24002)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit (14125)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4901000X)
- Widia Indexable Boring Bars