Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M24-3, D8 Limit
Mfr # 14912
Zoro # G1121556
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Tap Thread Size M24-3.00
- Pitch Diameter Limit D8
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M24-3.00 |
Pitch Diameter Limit | D8 |
Thread Length | 2 7/32 in |
Shank Dia. | 3/4 in |
Overall Length | 4 29/32 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | Metric Coarse |
Includes | One Each Taper 1E058, Plug 1E060, Bottoming 1E062 |
Thread Direction | Right Hand |
List Number | 5353 |
Standards | Unified and American National Threads, USCTI |
Thread Standard | Metric Coarse |
Description
Tap Set, Tap Thread Size M24-3.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 2 7/32 in, Overall Length 4 29/32 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C41524)
- FOWLER Premium Brand 1-2-3 Blocks (524390320)
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 9/64"x3/16"x0.4062"x1-1/2" (C40881)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit (14125)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, 2B Limit (11619)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit (15330)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- WIDIA Tap Sets, 1-5/8" L, #0-80 Tap Thread Size (15105)
- WIDIA Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit (15187)
- GREENFIELD THREADING Hand Tap Sets (173213)
- Widia Tap Sets