Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit
Mfr # 14864
Zoro # G1480114
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D7
- Tap Chamfer Bottoming, Plug, Taper
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M16-2.00 |
Pitch Diameter Limit | D7 |
Overall Length | 3 13/16 in |
Thread Length | 1 13/16 in |
Shank Dia. | 15/32 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | Metric Coarse |
Standards | Unified and American National Threads, USCTI |
List Number | 5353 |
Thread Direction | Right Hand |
Includes | One Each Taper 1E034, Plug 1E036, Bottoming 1E038 |
Measurement System | Decimal Inch |
Thread Standard | Metric |
Thread Limit | D7 |
Description
Tap Set, Tap Thread Size M16-2.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 13/16 in, Overall Length 3 13/16 in, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET PLIER TYPE PINCH-OFF TOOL (60661)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-292500)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- WIDIA Hand Tap Set, 3 PC, HSS, M14-2.0, D7 Limit (14848)
- WIDIA Hand Tap Set, 3 PC, HSS, M20-2.5, D7 Limit (14896)
- WIDIA Hand Tap Set, 3 PC, HSS, M18-2.5, D7 Limit (14880)
- WIDIA Tap Set, 5303 1/4 20 NC H3,14025 (14025)
- WIDIA Hand Tap Set, 3 PC, HSS, M4-0.7, D4 Limit (14760)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, H3 Limit (14193)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- Widia Taps