Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M14-2.0, D7 Limit
Mfr # 14848
Zoro # G1475117
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D7
- Tap Chamfer Bottoming, Plug, Taper
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M14-2.00 |
Pitch Diameter Limit | D7 |
Overall Length | 3 19/32 in |
Thread Length | 1 21/32 in |
Shank Dia. | 27/64 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads, USCTI |
Thread Direction | Right Hand |
List Number | 5353 |
Includes | One Each Taper 1E025, Plug 1E027, Bottoming 1E029 |
Tap Thread Type | Metric Coarse |
Measurement System | Decimal Inch |
Thread Standard | Metric |
Thread Limit | D7 |
Description
Tap Set, Tap Thread Size M14-2.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 19/32 in, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- PROTO Retaining Ring Pliers, 0.025 In Tip, 0 Deg (J390)
- TENG TOOLS SC03 PORTABLE CASE BUILD (SC03-KIT1)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 12 14 516 (MSH4XLC2)
- WIDIA Hand Tap Set, 3 PC, HSS, M20-2.5, D7 Limit (14896)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- WIDIA Hand Tap Set, 3 PC, HSS, M18-2.5, D7 Limit (14880)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-24 (14129)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit (14125)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- Widia Tap Sets