Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit
Mfr # 14341
Zoro # G1575481
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 9/16"-12 |
Pitch Diameter Limit | H3 |
Overall Length | 3 19/32 in |
Thread Length | 1 21/32 in |
Shank Dia. | 27/64 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Includes | One Each Taper 4AHX8, Plug 4AHX9, Bottoming 4AKC0 |
List Number | 5305/5303 |
Standards | Unified and American National Threads |
Tap Thread Type | UNC |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 9/16 In.-12, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 19/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 2-1/8 2" Depth of Cut Annular Cutter NITRO (92N308)
- RELTON Multiple Cutter Hammer Bit 7/8" X 26" Pyramid Point - SDS-max (PMX-14-32)
- IGAGING 10X LED & UV Optical Loupe - 36-LUV10 (36-LUV10)
- MAKITA Diamond Blade, 4-1/2", Segmented, Gen, PK2 (B-69602)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- WIDIA Tap Sets, 1-5/8" L, #0-80 Tap Thread Size (15105)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit (14284)
- CENTURY DRILL TOOL Century Drill & Tool Tap and Die Fractional Set 24-Piece (98904)
- Widia Tap Sets