Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 7/8-14, H4 Limit
Mfr # 14519
Zoro # G2029291
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H4
- Tap Chamfer Bottom
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 7/8"-14 |
Pitch Diameter Limit | H4 |
Overall Length | 4 11/16 in |
Shank Dia. | 11/16 in |
Thread Length | 2 7/32 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Includes | One Each Taper 4GZ69, Plug 1C919, Bottoming 1C921 |
Thread Direction | Right Hand |
List Number | 5305/5303 |
Tap Thread Type | UNF |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Thread Limit | H4 |
Description
Tap Set, Tap Thread Size 7/8 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 7/32 in, Overall Length 4 11/16 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Gorillagrip Hex/Star Fold-Up Triple Pack (BND12533)
- ZORO SELECT Squeezer Die, 1/16 Dia, 7/8, Oval Head (SQ-4-006)
- ILC Replacement for Milwaukee 48-11-2230 Battery (48-11-2230)
- KRAFT TOOL Green Coarse Texture Float, 12" x 5" x 1 (PL603)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-12, H4 Limit (14606)
- WIDIA Hand Tap Set, 3 PC, HSS, 1-12, H4 Limit (14560)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- WIDIA Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit (14792)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, 2B Limit (11655)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M4x0.70 (174520)
- Widia Tap Sets