Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 7/16-20, H3 Limit
Mfr # 14249
Zoro # G1954242
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 7/16"-20 |
Pitch Diameter Limit | H3 |
Thread Length | 1 7/16 in |
Overall Length | 3 5/32 in |
Shank Dia. | 5/16 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Tap Thread Type | UNF |
Includes | One Each Taper 4AHW6, Plug 4AHW7, Bottoming 4AHW8 |
List Number | 5305/5303 |
Standards | Unified and American National Threads |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 7/16 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 7/16 in, Overall Length 3 5/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carriage, with No. 312 Lever (311)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Stubby Impact Socket (CP55410)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, H3 Limit (14474)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit (15330)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-20, 2B Limit (11599)
- WIDIA Hand Tap Set, 3 PC, HSS, #5-40, H2 Limit (15212)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- Widia Tap Sets