Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 1/4-28, H3 Limit
Mfr # 14058
Zoro # G1490273
original price:
$25.95
5% off
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1/4"-28 |
Pitch Diameter Limit | H3 |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Thread Length | 1 |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 5305/5303 |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Includes | One Each Taper 4AHP2, Plug 4AHP3, Bottoming 4AHP4 |
Tap Thread Type | UNF |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 1/4 In.-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1, Overall Length 2 1/2 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retrieving Magnet, Ceramic, 2 3/8 In (3DYF2)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YU27)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Lockbolt Tool with ONE-KEY (Tool Only) (2661-20)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, H3 Limit (14474)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- WIDIA Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit (15187)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-16 (14164)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- HHIP M6-1.0 D5 TiN 35 Degree Metric Spiral Flute Bottom Tap (1011-7756)
- Widia Taps