Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 1/4-28, 2B Limit
Mfr # 11603
Zoro # G0651542
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1/4"-28 |
Overall Length | 2 1/2 in |
Thread Length | 1 |
Shank Dia. | 1/4 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Class 2B |
Thread Direction | Right Hand |
Includes | One Each Taper 4GR12, Plug 4GR13, Bottoming 4GR14 |
List Number | 7305 |
Tap Thread Type | UNF |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Description
Tap Set, Tap Thread Size 1/4 In.-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1, Overall Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Handle Maul Axe Eye Hickry36In (34493)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- BIG HORN Dual Marker Holder for Carpenter Pencil and Lumber Crayon (19855)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-20, 2B Limit (11599)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-24 (14129)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-16 (14164)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- DRILLCO 5mm x 0.80, Metric Tap Set (28E050AS)
- Widia Taps