Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit
Mfr # 14284
Zoro # G3254386
original price:
$53.15
5% off
new price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1/2"-13 |
Pitch Diameter Limit | H3 |
Overall Length | 3 3/8 in |
Shank Dia. | 23/64 in |
Thread Length | 1 21/32 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNC |
Includes | One Each Taper 4AHX0, Plug 4AHX1, Bottoming 4AHX2 |
Thread Direction | Right Hand |
List Number | 5305/5303 |
Standards | Unified and American National Threads |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 1/2 In.-13, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 3/8 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Red) (OST77158)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X25)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.87"L, HR Phenolic (3006-L)
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit (15240)
- WESTWARD Alloy Steel Tap, 12-24 UNC (CCT1060-53)
- Widia Taps