Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit
Mfr # 15330
Zoro # G0793773
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #10-24 |
Pitch Diameter Limit | H3 |
Shank Dia. | 3/16 in |
Thread Length | 7/8 in |
Overall Length | 2 3/8 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
List Number | 5305/5303 |
Tap Thread Type | UNC |
Includes | One Each Taper 4AHN0, Plug 4AHN1, Bottoming 4AHN2 |
Thread Direction | Right Hand |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-25-20-M6-S-55 Rubber Bumper Threaded Stud (352-25-20-M6-S-55)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- WESTWARD 13 Piece SAE L-Shape Hex Key Set, 2CYC3 (2CYC3)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR3)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit (14382)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- WIDIA Hand Tap Set, 19 PC, HSS, #0-80 to #12-28 (16451)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/4-7, H4 Limit (14615)
- DRILLCO 30mm x 1.5, Metric Tap Set (28E300CS)
- Widia Tap Sets